Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G Style Industrial Plug, 1/4" MNPT, PK100

  • Mfr # 1855BK

  • Zoro # G7221157


product price: $381.99
/pk 100, $3.82/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
2.26
Overall Height
0.69
Weight
0.128
Overall Width
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1855BK
Zoro #
G7221157
UPC #
030937313553
Country of Origin
United States

Dimensions

Overall Length
2.26
Overall Height
0.69
Overall Width
0.69

Details

Item
G Style Industrial Plug,1/4" Mnpt,PK100
Material
Steel
Weight
0.128

Description

G Style Industrial Plug,1/4 In. Mnpt,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.