Zoro Homepage

Grease Fitting, 90Degree, Metric M8x1, PK50

  • Mfr # S-3228

  • Zoro # G5527737


product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns

Key Features

Overall Length
0.75
Material
Steel
Overall Height
0.44
Weight
0.09
Overall Width
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3228
Zoro #
G5527737
UPC #
030937318084
Country of Origin
India

Dimensions

Overall Length
0.75
Overall Height
0.44
Overall Width
0.63

Details

Material
Steel
Weight
0.09

Description

Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.