Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Grease Fitting, Straight, Metric M6x1, PK50 S-3224

Grease Fitting, Straight, Metric M6x1, PK50 (Discontinued)

  • Mfr # S-3224
  • Zoro # G5527770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3224
Zoro #
G5527770
UPC #
-
Country of Origin
India

Dimensions

Overall Length
0.56
Overall Height
0.31
Overall Width
0.31

Details

Item
Grease Fitting,Straight,Metric M6x1,PK50
Material
Steel
Weight
0.034

Description

Grease Fitting,Straight,Metric M6x1,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.