Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Grease Gun Coupler, HD, 1/8" FNPT, PK10 S-3201

Grease Gun Coupler, HD, 1/8" FNPT, PK10 (Discontinued)

  • Mfr # S-3201
  • Zoro # G5527551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3201
Zoro #
G5527551
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1.5
Overall Width
0.75
Overall Height
0.75

Details

Item
Grease Gun Coupler,HD,1/8" FNPT,PK10
Material
Aluminum
Weight
0.118
Accessory Type
Grease Gun Coupler,HD,1/8" FNPT,PK10

Description

Grease Gun Coupler,HD,1/8 In. FNPT,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.