Shop All Pressure Gauges
Milton
High Pressure Gage, 1/4" NPT, 0-300PSI
Mfr # 1192
Zoro # G5033205
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Center Back
- Connection Size 1/4" NPT
- Gauge Application Reliable Service With Compressors, Regulators, Air Lines, Pneumatic Tools and Equipment
- Range 0 to 300 psi
- Material ABS
Product Information
- Brand Milton
- MFR # 1192
- Zoro # G5033205
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Diameter | 2" |
Overall Width | 2 |
Overall Height | 2.25 |
Overall Length | 2 |
Details
Description
High Pressure Gage,1/4 In. NPT,0-300PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD 3 Layer Rubber Mat 4ftx2ftx0.12in (B3224)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope & Microscope, Battery (W 03)
- GEC Reed Instruments Professional Infrared Thermometer, 50:1, -26/2282F, -32/1250C (R2330)
- DWYER INSTRUMENTS 1221-12-D MANOMETER (1221-24-D)
- MILTON Air Pressure Gauge (S-986W)
- MILTON Center Back Mount Pressure Gage, 0-100PSI (1174-7)
- MILTON Mini Hi Pressure Gage, 1/8" NPT, 0-160PSI (1189)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- MILTON Mini Pressure Gage, 1/8" NPT, 0-60PSI (1188)
- MILTON Pressure Gage, 1/4" NPT 0-160PSI (1194)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/8 in MNPT, Silver (PRO-302D-158O-01)
- Milton Pressure Gauges