HighFlow Couplers, V, Prple, 1/4" FNPT, PK10
Mfr # 764VC
Zoro # G4145150
product price: $65.51
/pk 10, $6.55/eaKey Features
Material
Steel
Overall Length
2.13
Overall Width
0.94
Weight
0.17
Overall Height
0.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
764VC
Zoro #
G4145150
UPC #
030937323514
Country of Origin
China
Dimensions
Overall Length
2.13
Overall Width
0.94
Overall Height
0.94
Details
Item
HighFlow Couplers,V,Prple,1/4" FNPT,PK10
Material
Steel
Weight
0.17
Description
HighFlow Couplers,V,Prple,1/4 In. FNPT,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.