Zoro Homepage

Hose Fitting, MNPT x FNPT, 10 PK

  • Mfr # 650

  • Zoro # G5040841


product price: $12.19
/pk 10, $1.22/ea

Key Features

Material
Brass
Connection Type
Threaded
Fitting Connection Type
MNPT x FNPT
Pipe Size
1/4 in x 1/8 in
Specific Pipe Fitting Shape
Reducing Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650
Zoro #
G5040841
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in x 1/8 in
Dia./Thread Size
1/4" x 1/8"
Overall Length
0.69
Width
7/16"
Pipe Size (Fittings)
1/4" x 1/8"
Pipe Fitting Length
11/16"
Overall Height
0.44
Overall Width
0.44

Description

Reducer Bushing, Brass, NPT, Male, NPT, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.