In Line Check Valve, 1/2" FNPT
Mfr # 1093-8
Zoro # G5035068
product price: $48.25
/eaKey Features
Material
Brass
Overall Length
4.5
Overall Height
1.25
Overall Width
2.13
Weight
0.81
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1093-8
Zoro #
G5035068
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.5
Overall Height
1.25
Overall Width
2.13
Details
Item
In Line Check Valve,1/2" FNPT
Material
Brass
Weight
0.81
Description
In Line Check Valve,1/2 In. FNPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.