Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton Inflator Gage, Viewing Replacement Kit 506-79A

Inflator Gage, Viewing Replacement Kit (Discontinued)

  • Mfr # 506-79A
  • Zoro # G5527210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506-79A
Zoro #
G5527210
UPC #
030937319029
Country of Origin
China

Dimensions

Overall Length
0.75
Overall Height
0.06
Overall Width
0.75

Details

Material
Plastic
Weight
0.007

Description

Inflator Gage,Viewing Replacement Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.