
L Style Coupler, 1/4" MNPT, PK10
Mfr # 794
Zoro # G7220685
product price: $173.99
/pk 10, $17.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
2.63
Overall Width
1
Overall Height
1
Weight
0.331
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794
Zoro #
G7220685
UPC #
030937302700
Country of Origin
United States
Dimensions
Overall Length
2.63
Overall Width
1
Overall Height
1
Details
Item
L Style Coupler,1/4" Mnpt,PK10
Material
Steel
Weight
0.331
Description
L Style Coupler,1/4 In. Mnpt,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.