This item is Discontinued.

Milton Lever Style Blow Gun, 4ft Extension, PK50 159BK

Lever Style Blow Gun, 4ft Extension, PK50 (Discontinued)

  • Mfr # 159BK
  • Zoro # G7219714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159BK
Zoro #
G7219714
UPC #
030937305305
Country of Origin
United States

Dimensions

Overall Length
50.5
Overall Height
0.75
Overall Width
2.5

Details

Item
Lever Style Blow Gun,4ft. Extension,PK50
Weight
1.101
Material
Zinc

Description

Lever Style Blow Gun,4ft. Extension,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.