Zoro Homepage

Lever Style Blow Gun, Straight Rubber Tip

  • Mfr # S-153

  • Zoro # G5034456


product price: $16.55
/ea

Key Features

Overall Length
8.63
Overall Height
1
Air Inlet
1/4 in NPT
Trigger
Lever
Air Gun Inlet Size
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-153
Zoro #
G5034456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.63
Overall Height
1
Air Gun Inlet Size
1/4" NPT
Overall Width
3.63
Air Inlet Size
1/4 in

Details

Air Inlet
1/4 in NPT
Trigger
Lever
Item
Lever Style Blow Gun,Straight Rubber Tip
Air Consumption
11.4 scfm
Weight
0.56
Material
Diecast Zinc
Maximum Inlet Pressure
150 psi
Air Inlet Type
NPT

Description

Lever Style Blow Gun,Straight Rubber Tip, Lever, Air Inlet Size 1/4 in, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.