Shop All Quick Connect Fittings
Milton
M Coupler and Plug Kit, 1/4"NPT
Mfr # S-711
Zoro # G7221656
original price:
$9.22
13% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Steel
- Overall Width 0.94
- Weight 0.285
- Overall Height 0.94
- Overall Length 2.75
Product Information
- Brand Milton
- MFR # S-711
- Zoro # G7221656
- UPC # 030937007117
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Overall Width | 0.94 |
Overall Height | 0.94 |
Overall Length | 2.75 |
Details
Description
M Coupler and Plug Kit,1/4 In.Npt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB243016)
- COILHOSE PNEUMATICS F/R Duo Mini W/Gage Clam Shell 1/4" (CO MFC2-G-CS)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 80 Chain Size, 24 # of Teeth (80A24 X 1)
- TIMKEN TIM-HM89446, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM89446 (HM89446)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- MILTON A Style Coupler, 1/4" FNPT, PK10 (775)
- MILTON A Style Plug, 1/4" MNPT, PK10 (777)
- MILTON P Style Coupler, 3/8" MNPT (S-1806)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761)
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- ZORO SELECT Quick Coupler Body, FNPT, 3/8, Steel (5ZVK0)
- Milton Quick Connect Fittings