Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M Style Coupler, 1/4" FNPT, PK4

  • Mfr # S-715-4

  • Zoro # G5036477


product price: $32.19
/pk 4, $8.05/ea

Key Features

Material
Brass
Overall Length
1.96
Weight
0.249
Overall Width
0.93
Overall Height
0.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-715-4
Zoro #
G5036477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.96
Overall Width
0.93
Overall Height
0.93

Details

Item
M Style Coupler,1/4" FNPT,PK4
Material
Brass
Weight
0.249

Description

M Style Coupler,1/4 In. FNPT,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.