Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M Style Industrial Air Plug, 1/4" FNPT, PK250

  • Mfr # 728BK

  • Zoro # G7221279


product price: $378.99
/pk 250, $1.52/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.5
Overall Height
0.63
Weight
0.103
Overall Width
0.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
728BK
Zoro #
G7221279
UPC #
030937305855
Country of Origin
China

Dimensions

Overall Length
1.5
Overall Height
0.63
Overall Width
0.63

Details

Item
M Style Indstrl Air Plug,1/4" Fnpt,PK250
Material
Steel
Weight
0.103

Description

M Style Indstrl Air Plug,1/4 In. Fnpt,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.