M Style Plug, 1/4" Hose Barb, PK10
Mfr # 736
Zoro # G5037466
product price: $35.99
/pk 10, $3.60/eaKey Features
Material
Steel
Overall Length
2.24
Overall Height
0.56
Overall Width
0.56
Weight
0.052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
736
Zoro #
G5037466
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.24
Overall Height
0.56
Overall Width
0.56
Details
Item
M Style Plug,1/4" Hose Barb,PK10
Material
Steel
Weight
0.052
Description
M Style Plug,1/4 In. Hose Barb,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.