Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Male G-Style Plug, 1/4"NPT (Discontinued)

  • Mfr # 1855
  • Zoro # G9417709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1855
Zoro #
G9417709
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/4"

Details

Item
Male G-Style Plug,1/4"NPT
Air Inlet
1/2" NPT
Housing Material
Steel

Description

Male G-Style Plug,1/4 In.NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.