Shop MILTON
Create Account
Manual Crank Reel for Pressure Washing (holds 200 ft of hose)
- Mfr # PWMR5200
- Zoro # G624177697
product price:
$
203.28
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWMR5200
- Zoro #
- G624177697
- UPC #
- 30937509154
- Country of Origin
- India
Details
- Item
- Pressure Washer Hose Reel
Description
inMilton Manual Pressure Washer Hose Reel - 3/8 in in x (Holds up to 200 ft of Hose), 5,000 PSI The Milton Manual Pressure Washer Hose Reel is a rugged, professional-grade storage solution for long hose runs. Designed to hold up to 200 feet of 3/8 in in high-pressure hose, this reel delivers reliable performance up to 5,000 PSI and 250°F. Its manual hand-crank design with a spring-loaded axle ensures smooth winding and precise control, making it ideal for automotive shops, construction sites, maintenance facilities, and mobile units. Heavy-Duty Hose Storage The Milton Manual Pressure Washer Hose Reel is engineered for professionals and serious DIYers who need a reliable way to manage long hose runs. With a capacity of 200 feet of 3/8 in in hose, this reel ensures extended reach for large-scale cleaning in automotive, industrial, and construction settings. Built for High Pressure & Heat Rated at 5,000 PSI working pressure and 250°F maximum temperature, this reel is ready for demanding cleaning applications. It’s a dependable choice for contractors, facility managers, and maintenance crews working with professional-grade pressure washer systems. Smooth, Simple Manual Operation The easy-turn hand crank with a spring-loaded axle ensures smooth hose winding and unwinding. Unlike automatic reels, a manual reel gives you full control over hose speed and tension, with fewer moving parts to maintain. Rugged Durability Constructed with a heavy-duty frame, this reel is designed to withstand the toughest conditions in garages, workshops, outdoor facilities, and mobile setups. It’s built for long-term reliability, job after job. Why Manual Reels? Budget-Friendly - Cost-effective compared to automatic reels. Full Control - You manage speed and hose tension. Low Maintenance - Simple design means fewer parts to break down. in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.