hand crank hose reel for 3/8''x100ft, without hose
- Mfr # L201303A
- Zoro # G723572294
product price:Â
$
94.99
/ea
Key Features
Overall Length
16 in
Overall Width
13.85 in
Color
Black & Red
Overall Height
11-1/4 in
Hose Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L201303A
- Zoro #
- G723572294
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
- Overall Width
- 13.85 in
- Overall Height
- 11-1/4 in
Details
- Color
- Black & Red
- Hose Material
- Rubber
- Item
- Air Hose Reel
- Housing Material
- Brass
Description
Reelworks Hand Crank Hose Reel - the ultimate solution for efficient and safe hose management. Built with heavy-duty industrial steel and finished with corrosion-resistant powder coating, this hose reel is designed for stability and versatility. It features 3/8" FNPT connections with a max working pressure of 300 PSI/20 Bar and can hold up to 3/8" x 50FT of hose (hose not included). Experience quick and tidy hose rewinding with the hand crank handle, and a smooth operation with the spring tension brake. The spring-loaded lock pin allows you to lock the reel at any desired position. Suitable for use in temperatures ranging from -4 DegF to 212 DegF (-20 DegC to 100 DegC), this hose reel is perfect for both indoor and outdoor use, whether it's for DIY or industrial applications. Your safety is our top priority - that's why our Reelworks Reels are OSHA, RoHS, ISO: 9001, 14001, CNAs, SQC, IAF approved and certified, including quality testing. Keep your workspace safe and tidy by keeping the hose out of the way. Our reels are compatible with Hybrid Polymer, SBR, Rubber, or NBR hoses. Join the millions worldwide who trust Reelworks for their everyday tasks. Get the REELWORKS Elite Advantage and dominate your sphere of influence with cutting-edge equipment and advanced technology. GreatCircleUSA is the only authorized seller of Reelworks products, committed to providing a stress-free shopping experience. Buy with confidence, knowing that we are always here to help. Heavy-duty construction: Made of industrial steel and finished with a corrosion-resistant powder coating for stability and versatility. Efficient design: Features a hand crank handle for quick and tidy hose rewinding, and a spring tension brake for smooth operation. Safe and suitable for all environments: OSHA, RoHS, ISO: 9001, 14001, CNAs, SQC, IAF approved and certified, suitable for use in temperatures from -4 DegF to 212 DegF. Compatible with multiple hose types: Can be used with Hybrid Polymer, SBR, Rubber, or NBR hoses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.