Manual Crank Reel for Pressure Washing (holds 100 ft of hose)
- Mfr # PWMR5100
- Zoro # G724177719
product price:
$
169.40
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWMR5100
- Zoro #
- G724177719
- UPC #
- 30937509147
- Country of Origin
- India
Details
- Item
- Pressure Washer Hose Reel
Description
inMilton Manual Pressure Washer Hose Reel - 3/8 in in (Holds up to 100 ft of Hose), 5,000 PSI The Milton Manual Pressure Washer Hose Reel is a rugged, budget-friendly solution for professionals and DIYers who need reliable hose management without the complexity of automatic systems. Designed to hold up to 100 feet of 3/8 in in high-pressure hose, this reel delivers durability, precise hand-crank control, and performance up to 5,000 PSI and 250°F for heavy-duty cleaning tasks. Reliable and Durable Hose Management The Milton Manual Pressure Washer Hose Reel is designed for users who prefer simplicity, control, and rugged dependability. With its robust frame and easy-turn hand crank, this reel keeps hoses neatly stored while withstanding the daily rigors of automotive shops, construction sites, and maintenance facilities. Built for High-Pressure Performance This reel supports up to 100 feet of 3/8 in in hose and is rated for 5,000 PSI working pressure with a 250°F maximum temperature, making it compatible with professional-grade pressure washer systems. Whether tackling industrial cleaning, fleet maintenance, or outdoor facility care, the Milton reel is built to handle the toughest jobs. Smooth Manual Operation The spring-loaded axle and precision hand crank ensure smooth hose winding, giving you full control over retraction speed and tension. Unlike automatic reels, a manual system offers budget-friendly durability with minimal maintenance. Flexible Installation This reel adapts easily to your workflow. It can be mounted on walls, mobile carts, or stationary pressure washing units-making it a versatile solution for professionals and DIY users alike. Why Manual Reels? Budget-Friendly - More affordable than automatic reels. Full Control - You determine winding speed and hose tension. Low Maintenance - Fewer moving parts mean long-term reliability. in
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.