Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton Mini Filter/Lubricator Replacement Bowl 1152-1

Mini Filter/Lubricator Replacement Bowl (Discontinued)

  • Mfr # 1152-1
  • Zoro # G5039076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1152-1
Zoro #
G5039076
UPC #
030937312655
Country of Origin
United States

Dimensions

Overall Height
1.25
Overall Width
1.25
Overall Length
3.625

Details

Item
Mini Filter/Lubricator Replacement Bowl
Material
Metal
Weight
0.35

Description

Mini Filter/Lubricator Replacement Bowl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.