Mini Modular Diverters, 1/8"
Mfr # S-1163-55C
Zoro # G8158407
product price: $8.89
/eaKey Features
Overall Height
0.94
Overall Width
1.15
Overall Length
1.2
Weight
0.04
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1163-55C
Zoro #
G8158407
UPC #
030937321626
Country of Origin
China
Dimensions
Overall Height
0.94
Overall Width
1.15
Overall Length
1.2
Details
Weight
0.04
Description
Mini Modular Diverters,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.