Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton Mini Piggyback FR Duo, 1/8" NPT Metal 1142-1

Mini Piggyback FR Duo, 1/8" NPT Metal (Discontinued)

  • Mfr # 1142-1
  • Zoro # G5038498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1142-1
Zoro #
G5038498
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.75
Overall Height
1.625
Overall Length
6.25

Details

Item
Mini Piggyback FR Duo,1/8" NPT Metal
Material
Metal
Weight
0.681

Description

Mini Piggyback FR Duo,1/8 In. NPT Metal, Drain Type Automatic, Overall Width 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.