Zoro Homepage

Needle Nose Adaptor, 4"

  • Mfr # S-3210

  • Zoro # G5527630


product price: $25.65
/ea

Key Features

Material
Aluminum
Overall Length
7.38
Overall Height
0.88
Weight
0.226
Overall Width
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3210
Zoro #
G5527630
UPC #
-
Country of Origin
India

Dimensions

Overall Length
7.38
Overall Height
0.88
Overall Width
0.88

Details

Item
Needle Nose Adaptor,4"
Material
Aluminum
Weight
0.226
Accessory Type
Needle Nose Adaptor,4"

Description

Needle Nose Adaptor,4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.