Zoro Homepage

P Style 3/8" body Automotive Plug, 1/4" FNPT, PK100

  • Mfr # 1810BK

  • Zoro # G7220938


product price: $298.99
/pk 100, $2.99/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
1.68
Weight
0.228
Overall Width
0.75
Overall Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1810BK
Zoro #
G7220938
UPC #
030937306630
Country of Origin
United States

Dimensions

Overall Length
1.68
Overall Width
0.75
Overall Height
0.75

Details

Item
P Stl 3/8" Bdy Aut Plug,1/4" Fnpt,PK100
Material
Steel
Weight
0.228

Description

P Stl 3/8 In. Bdy Aut Plug,1/4 In. Fnpt,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.