Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

P Style 3/8" body Automotive Plug, 3/8" MNPT, PK100 (Discontinued)

  • Mfr # 1807BK
  • Zoro # G7220843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1807BK
Zoro #
G7220843
UPC #
030937306593
Country of Origin
United States

Dimensions

Overall Height
0.75
Overall Length
1.94
Overall Width
0.75

Details

Item
P Stl 3/8" Bdy Aut Plug,3/8" Mnpt,PK100
Material
Steel
Weight
0.208

Description

P Stl 3/8 In. Bdy Aut Plug,3/8 In. Mnpt,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.