Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton Paper Compressor Filter, 4-3/4" 1052-3

Paper Compressor Filter, 4-3/4" (Discontinued)

  • Mfr # 1052-3
  • Zoro # G5038750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1052-3
Zoro #
G5038750
UPC #
030937105233
Country of Origin
Mexico

Dimensions

Overall Width
4.5
Overall Height
4.5
Overall Length
4.75

Details

Item
Paper Compressor Filter,4-3/4"
Material
Paper
Weight
0.321

Description

Paper Compressor Filter,4-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.