
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-923
Zoro #
G902694014
UPC #
30937009234
Country of Origin
Unknown
Dimensions
Length
9.5
Height
1
Outside Diameter
0.1
Width
2
Description
Avoid damaging and scratching expensive wheel covers with this tire gauge. Measures 5 to 50 psi in 1-lb. increments on two sides, and 40 to 350 kilo Pascals (kPa) in 10-kPa increments on the other two sides. 6"L.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.