Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Air Multiplier Blow Gun Nozzle

  • Mfr # S-160X5P

  • Zoro # G6515559


product price: $10.59
/ea

Key Features

Application
High Flow Venturi Air Multiplier Blow Gun
Standards
Meets OSHA Requirements
Inlet Size
1/8 in NPS
Nozzle Type
Aluminum
Air Consumption
40 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-160X5P
Zoro #
G6515559
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
1/8 in NPS
Overall Length
3 13/64 in
Overall Height
1
Overall Width
1

Details

Item
Plastic Air Multiplier Blow Gun Nozzle
Application
High Flow Venturi Air Multiplier Blow Gun
Standards
Meets OSHA Requirements
Nozzle Type
Aluminum
Air Consumption
40 cfm
Number of Pieces
1
Weight
0.039
Compatible with Product Type
Blow Guns
Nozzle Tip Material
Plastic

Description

Plastic Air Multiplier Blow Gun Nozzle, Nozzle Tip Material Plastic, Overall Length 3 13/64 in, Inlet Size 1/8 in NPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.