Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018P
Zoro #
G7220448
UPC #
030937303080
Country of Origin
United States
Dimensions
Overall Height
2.5
Overall Width
2.5
Overall Length
4.875
Details
Item
Plastic Bowl,1/4" 3/8" 1/2" Filter
Weight
0.532
Description
Plastic Bowl,1/4 In. 3/8 In. 1/2 In. Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.