This item is Discontinued.

Milton Plastic Bowl, 1/4" 3/8" 1/2" Lubricator 1028P

Plastic Bowl, 1/4" 3/8" 1/2" Lubricator (Discontinued)

  • Mfr # 1028P
  • Zoro # G7220484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028P
Zoro #
G7220484
UPC #
030937303103
Country of Origin
United States

Dimensions

Overall Height
2.25
Overall Width
2.25
Overall Length
4.25

Details

Item
Plastic Bowl,1/4" 3/8" 1/2" Lubricator
Function
Plastic Filter and Lubricator Replacement Bowl
Fits
Lubricators
Fitting
Milton 1/4 in, 3/8 in and 1/2 in Lubricators
Weight
0.45
Accessory Type
Plastic Bowl,1/4" 3/8" 1/2" Lubricator

Description

Plastic Bowl,1/4 In. 3/8 In. 1/2 In. Lubricator, Includes Bowl Guard, Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.