Pneumatic Exhaust Muffler, 1/8" NPT
Mfr # S-1086-2
Zoro # G7220597
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Weight
0.03
Material
Brass
Overall Width
0.44
Overall Length
1.14
Overall Height
0.44
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1086-2
Zoro #
G7220597
UPC #
030937312211
Country of Origin
United States
Dimensions
Overall Width
0.44
Overall Length
1.14
Overall Height
0.44
Details
Item
Pneumatic Exhaust Muffler,1/8" Npt
Weight
0.03
Material
Brass
Description
Pneumatic Exhaust Muffler,1/8 In. Npt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.