Shop All Pneumatic Safety Valves
Milton
Pneumatic Flow Control Valve, 1/4" NPT
Mfr # S-638
Zoro # G5033266
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.75
- Overall Length 2.13
- Overall Width 1.88
- Weight 0.31
- Material Brass
Product Information
- Brand Milton
- MFR # S-638
- Zoro # G5033266
- Country of Origin United States
- Category Pneumatic Safety Valves
Dimensions
Overall Height | 0.75 |
Overall Length | 2.13 |
Overall Width | 1.88 |
Details
Description
Pneumatic Flow Control Valve,1/4 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 0.875 x 46.5in OC (1422V460)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (194178.00)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-03-31)
- WILKERSON Tube Assembly W/Screen (DRP-95-622)
- MILTON Compressor Tank Check Valve, 3/4" NPT (1092-2)
- MILTON Tank Valve, 1/4" NPT, PK10 (684-4)
- MILTON Compressor Tank Check Valve, 1/2" NPT (1092-1)
- MILTON Tank Valve, 1/8" NPT, PK10 (684)
- MILTON ASME Safety Valve, 125 PSI Pop off Press (1090-125)
- MILTON ASME Safety Valve, 150 PSI Pop off Press (1090-150)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 300 psi (ST25-1A300)
- Milton Pneumatic Valves