Zoro Homepage

Polycarbonate FRL Micro Filter, 3/8" NPT

  • Mfr # 1019

  • Zoro # G5039356


product price: $56.99
/ea

Key Features

Overall Height
2.6875
Overall Width
2.6875
Overall Length
6.25
Weight
1.167
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019
Zoro #
G5039356
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.6875
Overall Width
2.6875
Overall Length
6.25

Details

Item
Polycarbonate FRL Micro Filter,3/8" NPT
Weight
1.167
Material
Polycarbonate

Description

Polycarbonate FRL Micro Filter,3/8 In. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.