PTC Elbow Union, 3/8" OD, PK10, Nylon, 10 PK

  • Mfr # 2209-3

  • Zoro # G5033528


product price: $24.39
/pk 10, $2.44/ea

Key Features

Material
Nylon
Overall Length
1.38
Overall Width
1.33
Weight
0.036
Overall Height
0.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2209-3
Zoro #
G5033528
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.38
Overall Width
1.33
Overall Height
0.71

Details

Item
PTC Elbow Union,3/8" OD,PK10
Material
Nylon
Weight
0.036

Description

PTC Elbow Union,3/8 In. OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.