Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 5 PK PTC Meter Out, 3/8" MNPT, 1/4" OD, PK5 2214-3

5 PK PTC Meter Out, 3/8" MNPT, 1/4" OD, PK5 (Discontinued)

  • Mfr # 2214-3
  • Zoro # G5033345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2214-3
Zoro #
G5033345
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
3/8"
Overall Length
2.01
Overall Height
0.89
Overall Width
1.56

Details

Item
PTC Meter Out,3/8" MNPT,1/4" OD,PK5
Thread Type
(M)NPT
Material
Nylon
Weight
0.155

Description

PTC Meter Out,3/8 In. MNPT,1/4 In. OD,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.