This item is Discontinued.

Milton 5 PK PTC Speed/Flow Control, 5/16" OD, PK5 2212-2

5 PK PTC Speed/Flow Control, 5/16" OD, PK5 (Discontinued)

  • Mfr # 2212-2
  • Zoro # G5033449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2212-2
Zoro #
G5033449
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2.19
Overall Width
1.53
Overall Height
0.75

Details

Item
PTC Speed/Flow Control,5/16" OD,PK5
Fitting Style
Straight
Material
Nylon
Weight
0.117

Description

PTC Speed/Flow Control,5/16 In. OD,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.