PTC Straight Union, 5/16" OD, PK10, Nylon, 10 PK

  • Mfr # 2207-2

  • Zoro # G5033570


product price: $28.37
/pk 10, $2.84/ea

Key Features

Fitting Style
Straight
Material
Nylon
Overall Length
1.53
Weight
0.022
Overall Height
0.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2207-2
Zoro #
G5033570
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.53
Overall Height
0.59
Overall Width
0.73

Details

Item
PTC Straight Union,5/16" OD,PK10
Fitting Style
Straight
Material
Nylon
Weight
0.022

Description

PTC Straight Union,5/16 In. OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.