PTC Swivel Branch Tee, 1/2" MNPT, 1/2", PK5, Nylon, 5 PK

  • Mfr # 2204-12

  • Zoro # G5033835


product price: $36.75
/pk 5, $7.35/ea

Key Features

Fitting Style
Swivel
Thread Type
(M)NPT
Thread Size
1/2"
Material
Nylon
Overall Length
2.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204-12
Zoro #
G5033835
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1/2"
Overall Length
2.22
Overall Width
1.96
Overall Height
0.88

Details

Item
PTC Swivel Branch Tee,1/2" MNPT,1/2",PK5
Fitting Style
Swivel
Thread Type
(M)NPT
Material
Nylon
Weight
0.154

Description

PTC Swivel Branch Tee,1/2 In. MNPT,1/2 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.