Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milton 10 PK PTC Swivel Brnch Tee, 1/8"MNPT, 5/16", PK10 2204-4

10 PK PTC Swivel Brnch Tee, 1/8"MNPT, 5/16", PK10 (Discontinued)

  • Mfr # 2204-4
  • Zoro # G5033808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204-4
Zoro #
G5033808
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/8"
Overall Length
1.78
Overall Width
1.45
Overall Height
0.59

Details

Item
PTC Swivel Brnch Tee,1/8"MNPT,5/16",PK10
Fitting Style
Swivel
Thread Type
(M)NPT
Material
Nylon
Weight
0.054

Description

PTC Swivel Brnch Tee,1/8 In.MNPT,5/16 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.