Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milton 10 PK PTC Swivel Elbow, 10/32 MNPT, 1/4" OD, PK10 2202-1

10 PK PTC Swivel Elbow, 10/32 MNPT, 1/4" OD, PK10 (Discontinued)

  • Mfr # 2202-1
  • Zoro # G5034060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202-1
Zoro #
G5034060
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Overall Length
1
Overall Width
1
Overall Height
0.5

Details

Item
PTC Swivel Elbow,10/32 MNPT,1/4" OD,PK10
Fitting Style
Swivel
Thread Type
NPT
Material
Nylon
Weight
0.034

Description

PTC Swivel Elbow,10/32 MNPT,1/4 In. OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.