PTC Swivel Elbow, 3/8" MNPT, 3/8" OD, PK10, Nylon, 10 PK

  • Mfr # 2202-10

  • Zoro # G5034051


product price: $29.19
/pk 10, $2.92/ea

Key Features

Fitting Style
Swivel
Thread Type
(M)NPT
Material
Nylon
Thread Size
3/8"
Overall Length
1.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2202-10
Zoro #
G5034051
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
3/8"
Overall Length
1.63
Overall Width
1.38
Overall Height
0.75

Details

Item
PTC Swivel Elbow,3/8" MNPT,3/8" OD,PK10
Fitting Style
Swivel
Thread Type
(M)NPT
Material
Nylon
Weight
0.082

Description

PTC Swivel Elbow,3/8 In. MNPT,3/8 In. OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.