Zoro Homepage

PTC Swivel Run Tee, 1/8"MNPT, 1/4"OD, PK10, Nylon, 10 PK

  • Mfr # 2205-1

  • Zoro # G5033765


product price: $31.85
/pk 10, $3.19/ea

Key Features

Fitting Style
Swivel
Thread Type
(M)NPT
Material
Nylon
Thread Size
1/8"
Overall Length
1.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2205-1
Zoro #
G5033765
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1/8"
Overall Length
1.94
Overall Width
1.09
Overall Height
0.54

Details

Item
PTC Swivel Run Tee,1/8"MNPT,1/4"OD,PK10
Fitting Style
Swivel
Thread Type
(M)NPT
Material
Nylon
Weight
0.048

Description

PTC Swivel Run Tee,1/8 In.MNPT,1/4 In.OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.