Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTC Tee Union, 1/2" OD, PK5, Nylon, 5 PK

  • Mfr # 2210-4

  • Zoro # G5033476


product price: $39.15
/pk 5, $7.83/ea

Key Features

Material
Nylon
Overall Length
2.38
Weight
0.076
Overall Height
0.83
Overall Width
1.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2210-4
Zoro #
G5033476
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2.38
Overall Height
0.83
Overall Width
1.61

Details

Item
PTC Tee Union,1/2" OD,PK5
Material
Nylon
Weight
0.076

Description

PTC Tee Union,1/2 In. OD,PK5, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.