Zoro Homepage

PTC Tube Fitting, 1/2" MNPT, 1/2" OD, PK10, Nylon, 10 PK

  • Mfr # 2200-14

  • Zoro # G5034149


product price: $34.85
/pk 10, $3.49/ea

Key Features

Thread Type
(M)NPT
Material
Nylon
Thread Size
1/2"
Overall Length
1.25
Overall Height
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-14
Zoro #
G5034149
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1/2"
Overall Length
1.25
Overall Height
0.88
Overall Width
0.88

Details

Item
PTC Tube Fitting,1/2" MNPT,1/2" OD,PK10
Thread Type
(M)NPT
Material
Nylon
Weight
0.105

Description

PTC Tube Fitting,1/2 In. MNPT,1/2 In. OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.