PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10, Nylon, 10 PK

  • Mfr # 2200-2

  • Zoro # G5034130


product price: $19.19
/pk 10, $1.92/ea

Key Features

Material
Nylon
Thread Size
1/8"
Thread Type
(M)NPT
Overall Length
0.94
Weight
0.026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-2
Zoro #
G5034130
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1/8"
Overall Length
0.94
Overall Height
0.5
Overall Width
0.5

Details

Item
PTC Tube Fitting,1/8" MNPT,1/4" OD,PK10
Material
Nylon
Thread Type
(M)NPT
Weight
0.026

Description

PTC Tube Fitting,1/8 In. MNPT,1/4 In. OD,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.