
Pushlock Swivel Fittng, 1/4"Mnpt, 3/8
Mfr # S-1706-6
Zoro # G3618326
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Material
Brass
Overall Length
2.13
Overall Height
0.88
Overall Width
0.88
Weight
0.09
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-1706-6
Zoro #
G3618326
UPC #
030937170668
Country of Origin
United States
Dimensions
Overall Length
2.13
Overall Height
0.88
Overall Width
0.88
Details
Item
Pushlock Swivel Fittng,1/4"Mnpt,3/8"
Material
Brass
Weight
0.09
Description
Pushlock Swivel Fittng,1/4 In.Mnpt,3/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.