Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reducer Bushing, 3/8" MNPTx1/4" FNPT, PK50

  • Mfr # 651BK

  • Zoro # G7221979


product price: $61.39
/pk 50, $1.23/ea

Key Features

Material
Brass
Overall Length
0.75
Overall Height
0.44
Overall Width
0.44
Weight
0.039
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651BK
Zoro #
G7221979
UPC #
030937305534
Country of Origin
United States

Dimensions

Overall Length
0.75
Overall Height
0.44
Overall Width
0.44

Details

Item
Reducer Bushing,3/8" Mnptx1/4" Fnpt,PK50
Material
Brass
Weight
0.039

Description

Reducer Bushing,3/8" Mnptx1/4" Fnpt, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.