Zoro Homepage

Replacement Hose Whip for 504, 15"

  • Mfr # 510

  • Zoro # G5527405


product price: $23.19
/ea

Key Features

Overall Length
10.875
Material
Rubber
Overall Width
3.125
Overall Height
0.75
Weight
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510
Zoro #
G5527405
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10.875
Overall Width
3.125
Overall Height
0.75

Details

Item
Replacement Hose Whip for 504,15"
Material
Rubber
Weight
0.35
Accessory Type
Replacement Hose Whip for 504,15"

Description

Replacement Hose Whip for 504,15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.