Zoro Homepage

Replacement Hose Whip for 522, 12"

  • Mfr # 527

  • Zoro # G5527350


product price: $21.19
/ea

Key Features

Overall Length
12 in
Material
Rubber
Features
If Connected Directly to an Air Source, Air will Constantly Flow Out, This Hose Whip is Free-Flowing and cannot be used without the Bayonet Inflator Gauge - Air is Turned On/Off by the Bayonet Controller
Weight
0.494
Overall Height
1.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527
Zoro #
G5527350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Height
1.375
Overall Width
5.5
End 1 Thread Size
1/8"-27
End 2 Thread Size
1/4"

Details

Item
Replacement Hose Whip for 522,12"
Material
Rubber
Features
If Connected Directly to an Air Source, Air will Constantly Flow Out, This Hose Whip is Free-Flowing and cannot be used without the Bayonet Inflator Gauge - Air is Turned On/Off by the Bayonet Controller
Weight
0.494
Operating Pressure - Maximum
120 psi
End 1 Thread Type
NPT
End 2 Thread Type
NPT

Description

Replacement Hose Whip for 522,12 In., Features If Connected Directly to an Air Source, Air will Constantly Flow Out, This Hose Whip is Free-Flowing and cannot be used without the Bayonet Inflator Gauge - Air is Turned On/Off by the Bayonet Controller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.